Timberland Pro

Athletic Shoe, 7 1/2, Brown, PR


product price: $124.99
/pr
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Toe Type Composite
  • Gender Women's
  • Color Brown/Purple
  • Waterproof Yes
See all product information

Product Information

Dimensions

Size 7 1/2
Size (PRINT) 7 1/2

Details

Promotion Restriction Not eligible for promotion
Item Athletic Shoe
Toe Type Composite
Gender Women's
Color Brown/Purple
Waterproof Yes
For Outdoor Traction Yes
Midsole Material Rubber
Toe Shape Round
Electrical Hazard Rated Yes
Standards ASTM F2413
Waterproof Type Waterproof Membrane
Completely Non Metallic Yes
Insole System Anti-Fatigue Technology
Insulated No
Metatarsal Guard No
Non Metallic Upper Yes
Footwear Construction Type Cemented
Outsole Material Rubber
Non-Marking Sole Yes
Heat Resistant Yes
Puncture Resistant Insole No
Upper Boot Material All Leather
Non-Marking Upper Yes
Footwear Style Athletic Shoe
Slip Resistant Yes
Metatarsal Guard Style None
Outsole Technology Aerocore(TM) Energy System
Style Number A219B214
Footwear Closure Type Lace Up
Safety Criteria Composite Toe, Best Slip-Resistance, Electrical Hazard (EH), Waterproof, Non-Metallic
Upper Material Leather
Outsole Color Purple
Liner Material Mesh
Midsole Technology Aerocore(TM) Energy System
Wide Toe Cap No
Insole Material Polyurethane
Footwear Shank Yes
Chemical Resisting Sole Yes
Oil Resisting Sole Yes
Manufacturers Suggested Sole Slip Rating Best
Static Dissipative No
Insulation Type None
Last Number or Name REAXION
Metal Chip Resisting Sole Yes
Upper Material Description Leather
Closure Type Lace Up
Conductive No
Predominant Footwear Color Brown
Features Antimicrobial Odor Control, CARBONSHIELD(TM) TECHNOLOGY
Footwear Shank Type Fiberglass
Max. Heat Rating 572 Degrees F
Upper Color Brown
Resists Abrasions, Oils, Slips
Toe Style Round Toe
Laces Color Black
All-Leather Upper Yes
Closure Lace Up
Toe Cap Material Composite
Maximum Heat Rating 572 Degrees F
Style Family Athletic Shoe
Upper Material (PRINT) Leather
Metatarsal Guard (PRINT) No
Puncture-Resistant Sole (PRINT) No
Gender (PRINT) Women's
Maximum Heat Rating (PRINT) 572 Degrees F
ASTM Standards Met (PRINT) Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT) Yes
Midsole Material (PRINT) Rubber
Midsole Technology (PRINT) Aerocore(TM) Energy System
Outsole Material (PRINT) Rubber
Chemical-Resisting Sole (PRINT) Yes
Outsole Technology (PRINT) Aerocore(TM) Energy System
Manufacturer-Suggested Sole Slip Rating (PRINT) Best
ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole No
Oil-Resisting Sole Yes
Chemical-Resisting Sole Yes
Manufacturer-Suggested Sole Slip Rating Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown/Purple, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number A219B214, Toe Cap Material Composite, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.