Shop All Steel Toe Boots
Timberland Pro
Athletic Shoe, W, 8, Gray, PR
Mfr # TB1A1GT9065
Zoro # G010854485
original price:
$97.15
11% off
Free Shipping & Returns
$85.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gender Men's
- Size 8
- Width W
- Metatarsal Guard (PRINT) No
Product Information
- Brand Timberland Pro
- MFR # TB1A1GT9065
- Zoro # G010854485
- UPC # 197064648528
- Country of Origin Viet Nam
- Category Steel Toe Boots
Dimensions
Size | 8 |
Width | W |
Size (PRINT) | 8 |
Details
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Grey, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Size 8, Static Dissipative Yes, Style Number TB1A1GT14, Toe Cap Material Alloy, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Spill Kit, Drum, Universal, 36" H (SPKU-95-WD)
- SAFETYSHIRTZ The High Country High Visibility Hoodie, Black, M (67040503M)
- EPSON Label Cartridge, White on Black, Labels/Roll: Continuous (218WBPX)
- PIP 10-4/5" Chemical Resistant Gloves, Nitrile, M, 12PK (56-3151/M)
- TIMBERLAND PRO Size 11 Men's 6 in Work Boot Steel Work Boot, Brown (TB038021242)
- TIMBERLAND PRO Size 12 W Men's 6 in Work Boot Steel Work Boot, Brown (TB038021242)
- TIMBERLAND PRO Size 8 Men's 6 in Work Boot Steel Work Boot, Brown (A172T)
- TIMBERLAND PRO Size 10 Men's 6 in Work Boot Steel Work Boot, Brown (A172T)
- TIMBERLAND PRO Size 13 Men's 6 in Work Boot Steel Work Boot, Rancher Worchester (TB047001242)
- TIMBERLAND PRO Size 9 Men's Miner Boot Steel Work Boot, Black (53531)
- MELLOW WALK SAFETY Size 11 Womens Engineer Boot Steel Work Boot (412109BLK110)
- Timberland Pro Foot Protection