Men's 6-Inch Work Boot, 8 M, Rancher Worchester, TB147001
Mfr # TB147001242
Zoro # G910870028
product price:Â $137.99
/pr
Free Shipping & Returns
Key Features
Color
Rancher Worchester
Gender
Men's
Waterproof
Yes
Style Number
TB147001
Upper Material
Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TB147001242
Zoro #
G910870028
UPC #
197064629657
Country of Origin
Bangladesh
Dimensions
Size
8
Width
M
Size (PRINT)
8
Overall Height
6 in
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Rancher Worchester, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Construction Direct Attached, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 8, Static Dissipative No, Style Number TB147001, Toe Cap Material Steel, Insulated No, Waterproof Yes, Overall Height 6 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.