Men's Composite Toe Athletic Shoe, Gray/Orange, 15, M, TB0A2B6X065

  • Mfr # TB0A2B6X065

  • Zoro # G309984626


product price:  $119.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Gray/Orange
Style Number
TB0A2B6X065
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A2B6X065
Zoro #
G309984626
UPC #
196009179882
Country of Origin
Bangladesh

Dimensions

Size
15
Footwear Width
M
Width
M
Size (PRINT)
15

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Gray/Orange
Style Number
TB0A2B6X065
Waterproof
No
Static Dissipative
No
Chemical Resisting Sole
Yes
Outsole Technology (PRINT)
Timberland PRO(R) FLEX
Non-Marking Sole
Yes
Construction
Cemented
Puncture-Resistant Sole (PRINT)
No
Oil Resisting Sole
Yes
Wide Toe Cap
No
Toe Shape
Round
Conductive
No
Completely Non Metallic
Yes
Liner Material (PRINT)
Mesh
Closure
Lace Up
CSA Standards Met
Electrical Shock Protection, Grade 1 Protective Toecap
Outsole Material (PRINT)
Rubber
Puncture Resistant Insole
No
Midsole Material (PRINT)
Foam
Metal Chip Resisting Sole
No
Insole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
248 Degrees F
Non Metallic Upper
Yes
Upper Material
Fabric
Style Family
Athletic Shoe
Metal Chip-Resisting Sole (PRINT)
No
Insole Material
Polyurethane
Electrical Hazard Rated
Yes
Oil-Resisting Sole (PRINT)
Yes
Outsole Technology
Timberland PRO(R) FLEX
Liner Material
Mesh
Insole Technology
Anti-Fatigue
Slip-Resistance Value - Mark II - Oily/Wet
0.55
Manufacturers Suggested Sole Slip Rating
Best
Outsole Material
Rubber
Heel Definition
Flat Heel
For Outdoor Traction
Yes
Gender (PRINT)
Men's
Midsole Material
Foam
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard
No
Chemical-Resisting Sole (PRINT)
Yes
Toe Cap Material
Composite
Insulated
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Fabric
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Maximum Heat Rating
248 Degrees F
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Gray/Orange, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 15, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.