Men's Composite Toe Oxford Shoe, Brown, 8, M, TB0A5XXB214

  • Mfr # TB0A5XXB214

  • Zoro # G510871753


product price:  $137.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
TB0A5XXB214
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TB0A5XXB214
Zoro #
G510871753
UPC #
194115962565
Country of Origin
China

Dimensions

Size
8
Footwear Width
M
Size (PRINT)
8
Width
M

Details

Item
Oxford Shoe
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
TB0A5XXB214
Waterproof
No
Closure
Lace Up
Heel Definition
Defined Heel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Static Dissipative
No
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Upper Material
Leather
Maximum Heat Rating (PRINT)
248 Degrees F
Insulated
No
Electrical Hazard Rated
Yes
Non Metallic Upper
No
Outsole Material
Rubber
Completely Non Metallic
No
Upper Material (PRINT)
Leather
Metatarsal Guard
No
Chemical-Resisting Sole (PRINT)
Yes
All-Leather Upper
Yes
Liner Technology
Antimicrobial
Insole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Conductive
No
Insole Material
Polyurethane
Construction
Cemented
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
Foam
Midsole Technology (PRINT)
Hover Spring
Insole Technology
Anti-Fatigue
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Midsole Material
Foam
Gender (PRINT)
Men's
Toe Shape
Round
Non-Marking Sole
Yes
Toe Cap Material
Composite
Style Family
Oxford Shoe
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Technology
Hover Spring
Oil-Resisting Sole
Yes
Maximum Heat Rating
248 Degrees F

Description

Oxford Shoe, Style Family Oxford Shoe, Closure Lace Up, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 8, Static Dissipative No, Style Number TB0A5XXB214, Toe Cap Material Composite, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.