Men's Hiker Shoe, 12 M, Brown, TB186515214

  • Mfr # TB186515214

  • Zoro # G310741928


product price: $108.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
TB186515214
Upper Material
Leather, Mesh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB186515214
Zoro #
G310741928
UPC #
197064837991
Country of Origin
Bangladesh

Dimensions

Size
12
Width
M
Size (PRINT)
12
Overall Height
4 1/2 in

Details

Item
Hiker Shoe
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
TB186515214
Upper Material
Leather, Mesh
Outsole Material
Rubber
Closure
Lace Up
Maximum Heat Rating (PRINT)
572 Degrees F
Metatarsal Guard
No
Insulated
No
Heel Definition
Flat Heel
Electrical Hazard Rated
Yes
Shank Material
Nylon
Non Metallic Upper
Yes
Removable Insole
Yes
Completely Non Metallic
No
Metatarsal Guard (PRINT)
No
Liner Material
Mesh
Toe Cap Material
Steel
Puncture-Resistant Sole (PRINT)
No
Conductive
No
Oil-Resisting Sole (PRINT)
Yes
Construction
Cemented
Style Family
Hiker Boot
Wide Toe Cap
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Non-Marking Sole
Yes
Chemical-Resisting Sole (PRINT)
Yes
Static Dissipative
No
Upper Material (PRINT)
Leather, Microfiber
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
All-Leather Upper
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating
572 Degrees F
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Liner Technology
Antimicrobial
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole

Description

Hiker Shoe, Style Family Hiker Boot, Closure Lace Up, Color Brown, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 12, Static Dissipative No, Style Number TB186515214, Toe Cap Material Steel, Insulated No, Waterproof Yes, Overall Height 4 1/2 in, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.