Men's Hiker Shoe, 14 W, Brown, TB186515214
Mfr # TB186515214
Zoro # G510741698
product price:Â $108.99
/pr
Free Shipping & Returns
Key Features
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
TB186515214
Upper Material
Leather, Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TB186515214
Zoro #
G510741698
UPC #
197064838530
Country of Origin
Bangladesh
Dimensions
Size
14
Width
W
Size (PRINT)
14
Overall Height
4 1/2 in
Description
Hiker Boot, Style Family Hiker Boot, Closure Lace Up, Color Brown, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 14, Static Dissipative No, Style Number TB186515214, Toe Cap Material Steel, Insulated No, Waterproof Yes, Overall Height 4 1/2 in, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.