Men's Wellington Boot, 11 M, Brown, TB1A1XFX214

  • Mfr # TB1A1XFX214

  • Zoro # G310741775


product price:  $194.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
TB1A1XFX214
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB1A1XFX214
Zoro #
G310741775
UPC #
197064543595
Country of Origin
Bangladesh

Dimensions

Size
11
Width
M
Size (PRINT)
11
Overall Height
10 in

Details

Item
Wellington Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
TB1A1XFX214
Upper Material
Leather
Outsole Material
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material
Mesh
Removable Insole
Yes
Puncture-Resistant Sole (PRINT)
No
Non Metallic Upper
Yes
Toe Shape
Round
Wide Toe Cap
No
Heel Definition
Defined Heel
Chemical-Resisting Sole (PRINT)
Yes
Closure
Pull On
Non-Marking Sole
Yes
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
572 Degrees F
Insulated
No
Construction
Cemented
Metatarsal Guard (PRINT)
No
Toe Cap Material
Composite
Style Family
Wellington Boot
Metatarsal Guard
No
Completely Non Metallic
No
Electrical Hazard Rated
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Static Dissipative
No
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material
Polyurethane
For Outdoor Traction
No
Conductive
No
Upper Material (PRINT)
Leather
All-Leather Upper
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Maximum Heat Rating
248 Degrees F
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Insole Technology
Removable

Description

Wellington Boot, Style Family Wellington Boot, Closure Pull On, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 11, Static Dissipative No, Style Number TB1A1XFX214, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 10 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.