Promotion Restriction
|
Not eligible for promotion
|
Footwear Style
|
Athletic Shoe
|
Gender
|
Men's
|
Upper Color
|
Gray, Orange
|
Upper Boot Material
|
Man Made
|
Item
|
Athletic Shoe
|
Footwear Shank Type
|
Non-Metallic
|
Safety Criteria
|
Alloy Toe, Better Slip-Resistance, Defined Heel, Non-Marking Sole, Oil-Resistant Sole, Static Dissipative (SD)
|
Metatarsal System
|
No
|
Predominant Footwear Color
|
Gray
|
Color
|
Gray
|
Satra Slip Test Results- Dairy Tile Dry
|
0.49
|
Insulated
|
No
|
Last Number or Name
|
Titan
|
Chemical Resisting Sole
|
No
|
Insulation Weight
|
None
|
Waterproof Type
|
None
|
Insulation Type
|
None
|
Footwear Closure Type
|
Lace Up
|
Mark II Slip Test Results- Dairy Tile Oily Wet
|
Not Tested
|
Upper Material
|
Nylon
|
Chain Saw Cut Resistant
|
No
|
Satra Slip Test Results- Dairy Tile Oily Wet
|
Not Tested
|
Metatarsal Guard
|
No
|
For Outdoor Traction
|
No
|
Shank Material
|
Non-Metallic
|
Ninety Degree Heel
|
Yes
|
Liner Material
|
Mesh
|
Satra Slip Test Results- Dairy Tile Oily
|
Not Tested
|
Manufacturers Suggested Sole Slip Rating
|
Better
|
Toe Shape
|
Round
|
Toe Type
|
Alloy
|
Waterproof
|
No
|
Wide Toe Cap
|
No
|
Mark II Slip Test Results- Dairy Tile Dry
|
0.48
|
Satra Slip Test Results- Dairy Tile Wet
|
0.52
|
Mark II Slip Test Results- Dairy Tile Oily
|
Not Tested
|
Non Metallic Upper
|
No
|
Puncture Resistant Insole
|
No
|
Metal Chip Resisting Sole
|
No
|
Electrical Hazard Rated
|
No
|
Standards
|
ASTM F2412-11, ASTM F2413-11, ASTM F2892-11
|
Outsole Material
|
Polyurethane
|
Mark II Slip Test Results- Dairy Tile Wet
|
Not Tested
|
Removable Insole
|
Yes
|
Footwear Sole Pattern
|
Textured
|
Insole System
|
PU Outlast Adaptive Comfort Footbed
|
Static Dissipative
|
Yes
|
Upper Material Description
|
Synthetic
|
Completely Non Metallic
|
No
|
Non-Marking Sole
|
Yes
|
Style Number
|
A1GT9
|
Midsole Material
|
None
|
CSA Footwear Standard
|
Grade 1 Toecap, No Puncture Protection
|
Conductive
|
No
|
Oil Resisting Sole
|
Yes
|
ASTM Footwear Class
|
F2413-11 I/75 C/75 EH
|
Footwear Construction Type
|
Cemented
|
Max. Heat Rating
|
248 Degrees F
|
Series
|
A1GT9065
|
Slip Resistant
|
Yes
|
Slip-Resistance Rating (SATRA Test Values)
|
Dairy Tile (Dry): 0.49, Dairy Tile (Wet): 0.52
|
Non-Marking Upper
|
No
|
Heat Resistant
|
No
|
Metatarsal Guard Style
|
None
|
Heel Style
|
Defined Heel
|
Insole Material
|
Polyurethane
|
Style Family
|
Athletic Shoe
|
Maximum Heat Rating
|
248 Degrees F
|
Closure
|
Lace Up
|
Insole Technology
|
Outlast(R) Adaptive Comfort Footbed
|
CSA Standards Met
|
Grade 1 Protective Toecap, No Puncture-Resistant Sole
|
Toe Cap Material
|
Alloy
|
Construction
|
Cemented
|
Slip-Resistance Value - Mark II - Dry
|
0.48
|
Heel Definition
|
Defined Heel
|
Chemical-Resisting Sole (PRINT)
|
No
|
Metal Chip-Resisting Sole (PRINT)
|
No
|
Maximum Heat Rating (PRINT)
|
248 Degrees F
|
Gender (PRINT)
|
Men's
|
ASTM Standards Met (PRINT)
|
Compression (C), Impact (I), Static Dissipative (SD)
|
Ninety-Degree Heel (PRINT)
|
Yes
|
Oil-Resisting Sole (PRINT)
|
Yes
|
Manufacturer-Suggested Sole Slip Rating (PRINT)
|
Better
|
Upper Material (PRINT)
|
Nylon
|
Metatarsal Guard (PRINT)
|
No
|
Insole Material (PRINT)
|
Polyurethane
|
Liner Material (PRINT)
|
Mesh
|
Puncture-Resistant Sole (PRINT)
|
No
|
Outsole Material (PRINT)
|
Polyurethane
|
All-Leather Upper
|
No
|
Oil-Resisting Sole
|
Yes
|
Puncture-Resistant Sole
|
No
|
Chemical-Resisting Sole
|
No
|
Ninety-Degree Heel
|
Yes
|
Metal Chip-Resisting Sole
|
No
|
ASTM Standards Met
|
Compression (C), Impact (I), Static Dissipative (SD 100)
|
Manufacturer-Suggested Sole Slip Rating
|
Better
|