Shop All Steel Toe Boots
Timberland Pro
Size 12 Men's 6 in Work Boot Steel Work Boot, Wheat
Mfr # TB0A1Q8K231
Zoro # G1617163
original price:
$109.99
13% off
new price: $95.59
/pr
Free Shipping & Returns
$95.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Footwear Style 6 in Work Boot
- Gender Men's
- Width W
- Upper Boot Material All Leather
Product Information
- Brand Timberland Pro
- MFR # TB0A1Q8K231
- Zoro # G1617163
- UPC # 191932333394
- Country of Origin Cambodia
- Category Steel Toe Boots
Dimensions
Size | 12 |
Width | W |
Height | 6 in |
Footwear Width | W |
Heel Height | 1/2 in |
Overall Height | 6 in |
Size (PRINT) | 12 |
Details
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Wheat, Width W, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number A1Q8K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Faceshield Frame (82782-00000)
- NMC Danger Carbon Monoxide May Be Present Sign, D375PB (D375PB)
- SEE ALL Item, 0.1H, 11.5W, TP-WBLNK (TP-WBLNK)
- TINGLEY Rubber Boot, Men's, 9, Knee, Black, PR (87151)
- TIMBERLAND PRO Size 10 Men's 6 in Work Boot Steel Work Boot, Rancher Worchester (TB047001242)
- TIMBERLAND PRO Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Black (TB040000001)
- TIMBERLAND PRO Size 11 Men's 6 in Work Boot Steel Work Boot, Brown (TB038021242)
- TIMBERLAND PRO Size 11 Men's Miner Boot Steel Work Boot, Black (53531)
- TIMBERLAND PRO Size 10-1/2 Men's 8 in Work Boot Steel Work Boot, Black (53530)
- TIMBERLAND PRO Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (A172T)
- TIMBERLAND PRO Size 9 Men's 6 in Work Boot Steel 6-Inch Work Boot, Brown (TB033034214)
- Timberland Pro Steel Toe Boots