Shop All Steel Toe Boots
Timberland Pro
Size 8 Men's 6 in Work Boot Steel Work Boot, Rancher Worchester
Mfr # TB047001242
Zoro # G6048637
Free Shipping & Returns
$154.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Footwear Style 6 in Work Boot
- Gender Men's
- Width M
- Upper Color Brown
Product Information
- Brand Timberland Pro
- MFR # TB047001242
- Zoro # G6048637
- UPC # 882763115838
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 8 |
Width | M |
Heel Height | 1/2 in |
Height | 6 in |
Footwear Width | M |
Overall Height | 6 in |
Size (PRINT) | 8 |
Details
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Rancher Worchester, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Tag, 1 3/4 in W, White (M6-36-109)
- AVERY File Folder Labels, TrueBlock, 1/3 Cut, 750/PK, Purple PK (AVE5666)
- MAGID DROC Water Repellent Thermal Foam Nitrile Coated Work GloveCut Level A2 (BP200W10)
- ZORO SELECT Flares w/Wire Stand, 30 min., PK36 (950732)
- TIMBERLAND PRO Size 13W Men's Hiker Boot Steel Work Boot, Brown (86515)
- TIMBERLAND PRO Size 10W Men's Hiker Boot Steel Work Boot, Brown (86515)
- TIMBERLAND PRO Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Black (TB040000001)
- TIMBERLAND PRO Size 8 Men's 6 in Work Boot Steel Work Boot, Brown (A172T)
- TIMBERLAND PRO Size 11 Men's 6 in Work Boot Steel Work Boot, Brown (A172T)
- TIMBERLAND PRO Size 10 Men's 6 in Work Boot Steel Work Boot, Brown (TB038021242)
- TIMBERLAND PRO Size 9 Men's 6 in Work Boot Steel 6-Inch Work Boot, Brown (TB033034214)
- Timberland Pro Foot Protection