Shop All Steel Toe Boots
Timberland Pro
Size 9 Men's 6 in Work Boot Steel Work Boot, Brown
Mfr # A172T
Zoro # G3746100
product price: $162.99
/pr
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Footwear Style 6 in Work Boot
- Gender Men's
- Width W
- Upper Color Brown
Product Information
- Brand Timberland Pro
- MFR # A172T
- Zoro # G3746100
- UPC # 889589571978
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 9 |
Width | W |
Footwear Width | W |
Heel Height | Less Than 1/2 in |
Height | 6 in |
Overall Height | 6 in |
Size (PRINT) | 9 |
Details
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 9, Static Dissipative No, Style Number A172T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG 5 gal Green Galvanized Steel Type I Safety Can Oil (UI50FSG)
- 5.11 Size 9 Men's 8 in Work Boot Composite Work Boot, Black (12354)
- JUSTRITE Bench Can, 2 Qt., Steel, Yellow (10291)
- LYLE Aluminum Argon Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU4-0300-NA_10X7)
- TIMBERLAND PRO Size 10 W Men's 6 in Work Boot Steel Work Boot, Brown (TB038021242)
- TIMBERLAND PRO Size 9 Men's 6 in Work Boot Steel 6-Inch Work Boot, Brown (TB033034214)
- TIMBERLAND PRO Size 10 1/2 Men's 6 in Work Boot Steel 6-Inch Work Boot, Brown (TB033034214)
- TIMBERLAND PRO Size 10 Men's 6 in Work Boot Steel 6-Inch Work Boot, Brown (TB033034214)
- TIMBERLAND PRO Size 9 Men's 6 in Work Boot Steel 6-Inch Work Boot, Brown (TB033034214)
- TIMBERLAND PRO Size 12 Men's 6 in Work Boot Steel Work Boot, Brown (TB038021242)
- CARHARTT Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (CMW6220 105M)
- Timberland Pro Steel Toe Boots