Promotion Restriction
|
Not eligible for promotion
|
Puncture Resistant Insole
|
No
|
Metal Chip Resisting Sole
|
No
|
Upper Material Description
|
Premium Full Grain Leather
|
Satra Slip Test Results- Dairy Tile Oily Wet
|
Not Tested
|
Last Number or Name
|
Newbury
|
Outsole Material
|
Polyurethane
|
Insulated
|
No
|
Oil Resisting Sole
|
Yes
|
Mark II Slip Test Results- Dairy Tile Oily
|
Not Tested
|
Removable Insole
|
Yes
|
Ninety Degree Heel
|
No
|
Manufacturers Suggested Sole Slip Rating
|
Best
|
Item
|
Loafer Shoe
|
Toe Type
|
Alloy
|
Metatarsal Guard
|
No
|
Shank Material
|
Fiberglass
|
Mark II Slip Test Results- Dairy Tile Wet
|
Not Tested
|
Waterproof
|
No
|
Static Dissipative
|
Yes
|
Mark II Slip Test Results- Dairy Tile Dry
|
Not Tested
|
Electrical Hazard Rated
|
No
|
Chain Saw Cut Resistant
|
No
|
Gender
|
Women's
|
Footwear Construction Type
|
Cemented
|
Footwear Closure Type
|
Slip On
|
Midsole Material
|
Polyurethane
|
Style Number
|
87528
|
Color
|
Black
|
ASTM Footwear Class
|
F2413-11 I/75 C/75 SD
|
Chemical Resisting Sole
|
Yes
|
Standards
|
ASTM F2412-11, ASTM F2413-11
|
Satra Slip Test Results- Dairy Tile Dry
|
0.51
|
Footwear Shank Type
|
Fiberglass
|
Mark II Slip Test Results- Dairy Tile Oily Wet
|
Not Tested
|
Footwear Sole Pattern
|
Smooth
|
Completely Non Metallic
|
No
|
Upper Boot Material
|
All Leather
|
Liner Material
|
Mesh
|
Conductive
|
No
|
Wide Toe Cap
|
Yes
|
Satra Slip Test Results- Dairy Tile Wet
|
0.46
|
Insole System
|
Conductive PU ESD Footbed
|
Satra Slip Test Results- Dairy Tile Oily
|
Not Tested
|
Predominant Footwear Color
|
Black
|
Non Metallic Upper
|
Yes
|
Footwear Style
|
Loafer Shoe
|
Max. Heat Rating
|
200 Degrees F
|
Non-Marking Sole
|
No
|
Resists
|
Abrasions, Oils, Slips
|
Upper Material
|
Leather
|
Safety Criteria
|
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
|
CSA Footwear Standard
|
Grade 1 Toecap, No Puncture Protection
|
Slip-Resistance Rating (SATRA Test Values)
|
Dairy Tile (Dry): 0.51, Dairy Tile (Wet): 0.46
|
Non-Marking Upper
|
Yes
|
Upper Color
|
Black
|
Heat Resistant
|
No
|
Slip Resistant
|
Yes
|
Heel Style
|
Flat Heel
|
Metatarsal Guard Style
|
None
|
Series
|
TB087528001
|
Construction
|
Cemented
|
Insole Technology
|
SD
|
Style Family
|
Loafer Shoe
|
Toe Cap Material
|
Alloy
|
Liner Technology
|
Antimicrobial
|
CSA Standards Met
|
Grade 1 Protective Toecap, No Puncture-Resistant Sole
|
Closure
|
Slip On
|
Insole Material
|
Polyurethane
|
All-Leather Upper
|
Yes
|
Maximum Heat Rating
|
200 Degrees F
|
Heel Definition
|
Flat Heel
|
Liner Material (PRINT)
|
Mesh
|
Ninety-Degree Heel (PRINT)
|
No
|
Gender (PRINT)
|
Women's
|
Outsole Material (PRINT)
|
Polyurethane
|
Insole Material (PRINT)
|
Polyurethane
|
Metatarsal Guard (PRINT)
|
No
|
Puncture-Resistant Sole (PRINT)
|
No
|
Oil-Resisting Sole (PRINT)
|
Yes
|
Manufacturer-Suggested Sole Slip Rating (PRINT)
|
Best
|
Maximum Heat Rating (PRINT)
|
200 Degrees F
|
ASTM Standards Met (PRINT)
|
Compression (C), Impact (I), Static Dissipative (SD)
|
Chemical-Resisting Sole (PRINT)
|
Yes
|
Midsole Material (PRINT)
|
Polyurethane
|
Upper Material (PRINT)
|
Leather
|
Shank Material (PRINT)
|
Fiberglass
|
Metal Chip-Resisting Sole (PRINT)
|
No
|
ASTM Standards Met
|
Compression (C), Impact (I), Static Dissipative (SD 100)
|
Chemical-Resisting Sole
|
Yes
|
Manufacturer-Suggested Sole Slip Rating
|
Best
|
Ninety-Degree Heel
|
No
|
Oil-Resisting Sole
|
Yes
|
Metal Chip-Resisting Sole
|
No
|
Puncture-Resistant Sole
|
No
|