
Settings Metered Air Freshener Dispenser, 3.4 x 3.4 x 8.25, White
Mfr # 1047809
Zoro # G701847857
product price:Â $41.53
/eaKey Features
Width
3.4"
Length
3.4"
Color
White
Height
8.25"
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1047809
Zoro #
G701847857
UPC #
723783210175
Country of Origin
China
Dimensions
Width
3.4"
Length
3.4"
Height
8.25"
Depth
3.4"
Details
Item
Air Freshener Dispensers
Color
White
Material
Plastic
Weight
1 lbs
Net Weight
1 lbs
Description
Sleek modern design with simplified user interface allows for easy, flexible programming to customize your fragrance experience to 7.5, 15 or 30 min periods. Light, Dark or both light sensor setting that ensures dispenser runs only when needed. Operates efficiently for two years on four AA batteries (not included). Refills sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.