Shop TIMKEN
See all product information
Create Account
FLANGE BLOCK BALL BEARING
- Mfr # SUCBFB207-23/FVSL613
- Zoro # G624381049
product price:Â
$
741.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Overall Width
1.791 in
Overall Length
3.81 in
Bearing Insert Type
Radial Ball
Housing Material
Polymer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCBFB207-23/FVSL613
- Zoro #
- G624381049
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Housing Material
- Polymer
- Number of Mount Holes
- 3
- Item
- 3 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
Dimensions
- Overall Width
- 1.791 in
- Overall Length
- 3.81 in
- Bore Diameter
- 1.438 in
- Mount Hole Center-to-Center Length
- 1.25 in
- Flange Thickness
- 0.563 in
- Overall Height
- 6.188 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.