Shop TIMKEN
See all product information
Create Account
FLANGEANGE BEARING UNIT
- Mfr # GVFTD1 7/16
- Zoro # G124359036
product price:Â
$
348.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
0.5 in
Number of Mount Holes
2
Mount Hole Center-to-Center Length
3.938 in
Housing Material
Cast Iron
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GVFTD1 7/16
- Zoro #
- G124359036
- UPC #
- -
- Country of Origin
- United States
- Number of Mount Holes
- 2
- Housing Material
- Cast Iron
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Eccentric Collar
- System of Measurement
- Inch
Dimensions
- Flange Thickness
- 0.5 in
- Mount Hole Center-to-Center Length
- 3.938 in
- Bore Diameter
- 1.438 in
- Overall Height
- 3.5 in
- Overall Length
- 4.813 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.