Shop TIMKEN
See all product information
Create Account
FLANGEANGE BEARING UNIT
- Mfr # RCJ 20
- Zoro # G924356655
product price:Â
$
162.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
11.1 mm
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
20 mm
Overall Length
85.7 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RCJ 20
- Zoro #
- G924356655
- UPC #
- -
- Country of Origin
- United States
- Shaft Locking Type
- Eccentric Collar
- Housing Material
- Cast Iron
- Item
- 4 Bolt Flange Bearing
- Number of Mount Holes
- 4
- Housing Type
- Square
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball
Dimensions
- Flange Thickness
- 11.1 mm
- Bore Diameter
- 20 mm
- Overall Length
- 85.7 mm
- Mount Hole Center-to-Center Length
- 63.5 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.