Shop TIMKEN
See all product information
Create Account
FLANGEANGE BEARING UNIT
- Mfr # RCJ1 PT
- Zoro # G324383671
product price:Â
$
330.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Flange Thickness
0.5 in
Housing Material
Polymer
System of Measurement
Inch
Overall Length
3.748 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RCJ1 PT
- Zoro #
- G324383671
- UPC #
- -
- Country of Origin
- United States
- Bearing Insert Type
- Radial Ball
- Item
- 4 Bolt Flange Bearing
- Housing Material
- Polymer
- System of Measurement
- Inch
- Housing Type
- Square
- Number of Mount Holes
- 4
- Shaft Locking Type
- Eccentric Collar
Dimensions
- Flange Thickness
- 0.5 in
- Overall Length
- 3.748 in
- Bore Diameter
- 1 in
- Mount Hole Center-to-Center Length
- 2.75 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.