Shop TIMKEN
See all product information
Create Account
FLANGEANGE BEARING UNIT
- Mfr # RCJC2 7/16
- Zoro # G424340567
product price:Â
$
584.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Cast Iron
Shaft Locking Type
Concentric Collar
Housing Type
Square
Flange Thickness
0.689 in
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RCJC2 7/16
- Zoro #
- G424340567
- UPC #
- -
- Country of Origin
- United States
- Housing Material
- Cast Iron
- Shaft Locking Type
- Concentric Collar
- Housing Type
- Square
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 4
- Item
- 4 Bolt Flange Bearing
- System of Measurement
- Inch
Dimensions
- Flange Thickness
- 0.689 in
- Bore Diameter
- 2.438 in
- Overall Length
- 6.874 in
- Mount Hole Center-to-Center Length
- 5.625 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.