Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BALL BEARING
- Mfr # UCF213
- Zoro # G124407508
product price:Â
$
302.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
65 mm
Mount Hole Center-to-Center Length
149 mm
Flange Thickness
22 mm
System of Measurement
Metric
Overall Length
187 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCF213
- Zoro #
- G124407508
- UPC #
- -
- Country of Origin
- United States
- Item
- Flange Mount Bearing
- System of Measurement
- Metric
- Housing Type
- Square
- Shaft Locking Type
- Set Screw
Dimensions
- Bore Diameter
- 65 mm
- Mount Hole Center-to-Center Length
- 149 mm
- Flange Thickness
- 22 mm
- Overall Length
- 187 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.