Shop TIMKEN
See all product information
Create Account
FLANGEANGE BEARING UNIT
- Mfr # SUCPLF207-20/F
- Zoro # G724382137
product price:Â
$
457.99
/ea
Free Shipping & Returns
Key Features
Overall Height
4.646 in
Overall Length
4.646 in
Number of Mount Holes
4
Bore Diameter
1.25 in
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCPLF207-20/F
- Zoro #
- G724382137
- UPC #
- -
- Country of Origin
- United States
- Item
- 4 Bolt Flange Bearing
- Number of Mount Holes
- 4
- Bearing Insert Type
- Radial Ball
- Housing Type
- Square
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Housing Material
- Polymer
Dimensions
- Overall Height
- 4.646 in
- Overall Length
- 4.646 in
- Bore Diameter
- 1.25 in
- Mount Hole Center-to-Center Length
- 3.625 in
- Overall Width
- 1.846 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.