FLANGEANGE BEARING UNIT
- Mfr # VFD1 3/4
- Zoro # G324378882
product price:Â
$
1,054.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
1.75 in
Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Number of Mount Holes
3
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VFD1 3/4
- Zoro #
- G324378882
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 1.75 in
- Mount Hole Center-to-Center Length
- 4.1 in
- Overall Length
- 5.875 in
- Flange Thickness
- 0.625 in
Details
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Eccentric Collar
- Item
- 3 Bolt Flange Bearing
- Number of Mount Holes
- 3
- System of Measurement
- Inch
- Housing Material
- Cast Iron
- Housing Type
- Square
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.