Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BALL BEARING
- Mfr # SUCAF209/F
- Zoro # G224428953
product price:Â
$
1,622.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
4
Overall Width
49.6 mm
Housing Type
Square
Mount Hole Center-to-Center Length
105 mm
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCAF209/F
- Zoro #
- G224428953
- UPC #
- -
- Country of Origin
- United States
- Number of Mount Holes
- 4
- Housing Type
- Square
- System of Measurement
- Metric
- Housing Material
- Stainless Steel
- Item
- 4 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
Dimensions
- Overall Width
- 49.6 mm
- Mount Hole Center-to-Center Length
- 105 mm
- Overall Height
- 133.4 mm
- Bore Diameter
- 45 mm
- Overall Length
- 133.4 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.