Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BEARING
- Mfr # SUCPLF210-31-IP69K/F
- Zoro # G124415091
product price:Â
$
696.99
/ea
Free Shipping & Returns
Key Features
Overall Width
2.267 in
Overall Height
5.63 in
Bore Diameter
1-15/16 in
Overall Length
5.63 in
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCPLF210-31-IP69K/F
- Zoro #
- G124415091
- UPC #
- -
- Country of Origin
- United States
- Bearing Insert Type
- Radial Ball
- Item
- Flange Mount Bearing
- System of Measurement
- Inch
- Housing Type
- Square
- Shaft Locking Type
- Set Screw
- Housing Material
- Thermoplastic
Dimensions
- Overall Width
- 2.267 in
- Overall Height
- 5.63 in
- Bore Diameter
- 1-15/16 in
- Overall Length
- 5.63 in
- Mount Hole Center-to-Center Length
- 4.37 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.