FLANGEANGE BLOCK BEARING
- Mfr # SUCSF210-31-IP69K/F
- Zoro # G524383532
product price:Â
$
1,003.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Housing Material
Stainless Steel
Housing Type
Square
Bore Diameter
1-15/16 in
Overall Width
2.149 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSF210-31-IP69K/F
- Zoro #
- G524383532
- UPC #
- -
- Country of Origin
- United States
- Bearing Insert Type
- Radial Ball
- Housing Material
- Stainless Steel
- Housing Type
- Square
- Item
- Flange Mount Bearing
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
Dimensions
- Bore Diameter
- 1-15/16 in
- Overall Width
- 2.149 in
- Mount Hole Center-to-Center Length
- 4.37 in
- Overall Length
- 5.63 in
- Overall Height
- 5.63 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.