Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK SPH RLR BEARING
- Mfr # QVFNL16V211SC
- Zoro # G224382200
product price:Â
$
1,290.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Spherical Roller
Bore Diameter
2.688 in
Housing Material
Cast Steel
Mount Hole Center-to-Center Length
6 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QVFNL16V211SC
- Zoro #
- G224382200
- UPC #
- -
- Country of Origin
- United States
- Bearing Insert Type
- Spherical Roller
- Housing Material
- Cast Steel
- Item
- 4 Bolt Flange Bearing
- System of Measurement
- Inch
- Number of Mount Holes
- 4
- Housing Type
- Square
Dimensions
- Bore Diameter
- 2.688 in
- Mount Hole Center-to-Center Length
- 6 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.