Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BEARING
- Mfr # SUCSFB208/F
- Zoro # G424430954
product price:Â
$
683.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Overall Length
101.6 mm
Mount Hole Center-to-Center Length
57.2 mm
Housing Material
Stainless Steel
Flange Thickness
12.7 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSFB208/F
- Zoro #
- G424430954
- UPC #
- -
- Country of Origin
- United States
- Bearing Insert Type
- Radial Ball
- Housing Material
- Stainless Steel
- Item
- Flange Mount Bearing
- System of Measurement
- Metric
- Shaft Locking Type
- Set Screw
Dimensions
- Overall Length
- 101.6 mm
- Mount Hole Center-to-Center Length
- 57.2 mm
- Flange Thickness
- 12.7 mm
- Overall Width
- 47.7 mm
- Overall Height
- 165.1 mm
- Bore Diameter
- 40 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.