Shop TIMKEN
See all product information
Create Account
FLANGEANGED BEARING
- Mfr # SUCSFBQK206-20/FVSL613
- Zoro # G624407725
product price:Â
$
780.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Stainless Steel
Flange Thickness
0.875 in
Number of Mount Holes
3
Overall Width
2.077 in
Mount Hole Center-to-Center Length
1.875 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSFBQK206-20/FVSL613
- Zoro #
- G624407725
- UPC #
- -
- Country of Origin
- United States
- Item
- 3 Bolt Flange Bearing
- Housing Material
- Stainless Steel
- Number of Mount Holes
- 3
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
Dimensions
- Flange Thickness
- 0.875 in
- Overall Width
- 2.077 in
- Mount Hole Center-to-Center Length
- 1.875 in
- Overall Height
- 5.375 in
- Overall Length
- 3.125 in
- Bore Diameter
- 1-1/4 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.