Shop TIMKEN
See all product information
Create Account
FLANGENG BRKT BEARING
- Mfr # SUCSFB206-20-IP69K/FVSL613
- Zoro # G124429906
product price:Â
$
734.99
/ea
Free Shipping & Returns
Key Features
Overall Width
1.533 in
Housing Material
Stainless Steel
Flange Thickness
0.375 in
Bore Diameter
1.25 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSFB206-20-IP69K/FVSL613
- Zoro #
- G124429906
- UPC #
- -
- Country of Origin
- United States
- Housing Material
- Stainless Steel
- System of Measurement
- Inch
- Number of Mount Holes
- 3
- Shaft Locking Type
- Set Screw
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
Dimensions
- Overall Width
- 1.533 in
- Flange Thickness
- 0.375 in
- Bore Diameter
- 1.25 in
- Overall Height
- 5.38 in
- Overall Length
- 3.125 in
- Mount Hole Center-to-Center Length
- 1.875 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.