LUBRICANT GREASE
- Mfr # GR217K-2
- Zoro # G324442750
product price:Â
$
2,658.99
/ea
Free Shipping & Returns
Key Features
Application
Agricultural, Automotive, Construction
Color
Amber
Flash Point
255 Degrees C
Container Capacity
55 kg
Container Type
Keg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR217K-2
- Zoro #
- G324442750
- UPC #
- -
- Country of Origin
- Unknown
- Application
- Agricultural, Automotive, Construction
- Color
- Amber
- Flash Point
- 255 Degrees C
- Container Capacity
- 55 kg
- Container Type
- Keg
- Item
- Grease
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.