LUBRICANT GREASE
- Mfr # GR219D-2
- Zoro # G024408087
product price:Â
$
11,488.99
/ea
Free Shipping & Returns
Key Features
Container Type
Drum
Color
Gray
Application
Construction, Off-Highway
Flash Point
255 Degrees C
Container Capacity
180 kg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR219D-2
- Zoro #
- G024408087
- UPC #
- -
- Country of Origin
- Unknown
- Container Type
- Drum
- Color
- Gray
- Item
- Grease
- Application
- Construction, Off-Highway
- Flash Point
- 255 Degrees C
- Container Capacity
- 180 kg
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.