Shop TIMKEN
See all product information
Create Account
NAU4LKBFLANGE207-23 FLANGEANGE BLOCK BALL BEARING
- Mfr # NAU4LKBFL207-23
- Zoro # G124415084
product price:Â
$
602.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
5.124 in
Overall Height
4 in
Number of Mount Holes
2
Overall Length
6.252 in
Bore Diameter
1.438 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAU4LKBFL207-23
- Zoro #
- G124415084
- UPC #
- -
- Country of Origin
- United States
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
- Housing Material
- Polymer
Dimensions
- Mount Hole Center-to-Center Length
- 5.124 in
- Overall Height
- 4 in
- Overall Length
- 6.252 in
- Bore Diameter
- 1.438 in
- Overall Width
- 1.791 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.