Shop TIMKEN
See all product information
Create Account
NAU4LKBFLANGE210-32 FLANGEANGE BLOCK BALL BEARING
- Mfr # NAU4LKBFL210-32
- Zoro # G524404039
product price:Â
$
878.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Polymer
Number of Mount Holes
2
Overall Height
5.06 in
System of Measurement
Inch
Overall Width
1.992 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAU4LKBFL210-32
- Zoro #
- G524404039
- UPC #
- -
- Country of Origin
- United States
- Housing Material
- Polymer
- Number of Mount Holes
- 2
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
Dimensions
- Overall Height
- 5.06 in
- Overall Width
- 1.992 in
- Overall Length
- 7.313 in
- Mount Hole Center-to-Center Length
- 6.188 in
- Bore Diameter
- 2 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.