Shop TIMKEN
See all product information
Create Account
NAU4LKPLFLANGE205-14 FLANGEANGE BLOCK BALL BEARING
- Mfr # NAU4LKPLFL205-14
- Zoro # G524414847
product price:Â
$
429.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Polymer
Number of Mount Holes
2
System of Measurement
Inch
Overall Width
1.567 in
Overall Length
5.157 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAU4LKPLFL205-14
- Zoro #
- G524414847
- UPC #
- -
- Country of Origin
- United States
- Housing Material
- Polymer
- Number of Mount Holes
- 2
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
Dimensions
- Overall Width
- 1.567 in
- Overall Length
- 5.157 in
- Mount Hole Center-to-Center Length
- 3.891 in
- Overall Height
- 2.756 in
- Bore Diameter
- 0.875 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.