Shop TIMKEN
See all product information
Create Account
NAU4LKSFLANGE207 FLANGEANGE BLOCK BALL BEARING
- Mfr # NAU4LKSFL207
- Zoro # G424368349
product price:Â
$
631.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Stainless Steel
Overall Height
85 mm
Bore Diameter
35 mm
Overall Length
161 mm
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAU4LKSFL207
- Zoro #
- G424368349
- UPC #
- -
- Country of Origin
- United States
- Housing Material
- Stainless Steel
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Metric
- Number of Mount Holes
- 2
Dimensions
- Overall Height
- 85 mm
- Bore Diameter
- 35 mm
- Overall Length
- 161 mm
- Overall Width
- 44.4 mm
- Mount Hole Center-to-Center Length
- 130 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.