Shop TIMKEN
See all product information
Create Account
NAU4LKPLFLANGE209 FLANGEANGE BLOCK BALL BEARING
- Mfr # NAU4LKPLFL209
- Zoro # G324388058
product price:Â
$
806.99
/ea
Free Shipping & Returns
Key Features
Overall Height
108 mm
Bore Diameter
45 mm
Overall Length
189 mm
Overall Width
55 mm
Mount Hole Center-to-Center Length
148.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAU4LKPLFL209
- Zoro #
- G324388058
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Metric
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Polymer
- Number of Mount Holes
- 2
Dimensions
- Overall Height
- 108 mm
- Bore Diameter
- 45 mm
- Overall Length
- 189 mm
- Overall Width
- 55 mm
- Mount Hole Center-to-Center Length
- 148.5 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.