Shop TIMKEN
See all product information
Create Account
SUCAFLANGE207-23/F FLANGEANGE BLOCK BALL BEARING
- Mfr # SUCAFL207-23/F
- Zoro # G224432134
product price:Â
$
1,222.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
2
Housing Material
Stainless Steel
Overall Length
6.25 in
Shaft Locking Type
Set Screw
Mount Hole Center-to-Center Length
5.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCAFL207-23/F
- Zoro #
- G224432134
- UPC #
- -
- Country of Origin
- United States
- Number of Mount Holes
- 2
- Housing Material
- Stainless Steel
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
Dimensions
- Overall Length
- 6.25 in
- Mount Hole Center-to-Center Length
- 5.125 in
- Bore Diameter
- 1.438 in
- Overall Height
- 3.618 in
- Overall Width
- 1.791 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.