SUCBFLANGE205-16/F FLANGEANGE BLOCK BALL BEARING
- Mfr # SUCBFL205-16/F
- Zoro # G324393557
product price:Â
$
409.99
/ea
Free Shipping & Returns
Key Features
Overall Height
2.93 in
Mount Hole Center-to-Center Length
3.891 in
System of Measurement
Inch
Shaft Locking Type
Set Screw
Housing Material
Polymer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCBFL205-16/F
- Zoro #
- G324393557
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Housing Material
- Polymer
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
Dimensions
- Overall Height
- 2.93 in
- Mount Hole Center-to-Center Length
- 3.891 in
- Overall Width
- 1.434 in
- Bore Diameter
- 1 in
- Overall Length
- 4.771 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.