Shop TIMKEN
See all product information
Create Account
SUCBFLANGE206/F FLANGEANGE BLOCK BALL BEARING
- Mfr # SUCBFL206/F
- Zoro # G824375701
product price:Â
$
480.99
/ea
Free Shipping & Returns
Key Features
Overall Height
92.1 mm
System of Measurement
Metric
Bore Diameter
30 mm
Number of Mount Holes
2
Housing Material
Polymer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUCBFL206/F
- Zoro #
- G824375701
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 92.1 mm
- Bore Diameter
- 30 mm
- Mount Hole Center-to-Center Length
- 117 mm
- Overall Width
- 38.9 mm
- Overall Length
- 145.3 mm
Details
- System of Measurement
- Metric
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Housing Material
- Polymer
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.