Shop TIMKEN
See all product information
Create Account
SUCBFLANGEQK207/FVSL613 FLANGEANGED BEARING
- Mfr # SUCBFLQK207/FVSL613
- Zoro # G824403282
product price:Â
$
856.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Shaft Locking Type
Set Screw
Bearing Insert Type
Radial Ball
Overall Width
61.4 mm
Housing Material
Polymer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCBFLQK207/FVSL613
- Zoro #
- G824403282
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Metric
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Housing Material
- Polymer
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
Dimensions
- Overall Width
- 61.4 mm
- Overall Length
- 158.8 mm
- Bore Diameter
- 35 mm
- Mount Hole Center-to-Center Length
- 130 mm
- Overall Height
- 101.6 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.