Shop TIMKEN
See all product information
Create Account
SUCSFLANGEQK205-16/F FLANGEANGED BEARING
- Mfr # SUCSFLQK205-16/F
- Zoro # G724441933
product price:Â
$
524.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Overall Height
2.66 in
Overall Length
4.89 in
Mount Hole Center-to-Center Length
3.89 in
Housing Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSFLQK205-16/F
- Zoro #
- G724441933
- UPC #
- -
- Country of Origin
- United States
- Bearing Insert Type
- Radial Ball
- Item
- Flange Mount Bearing
- Housing Material
- Stainless Steel
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
Dimensions
- Overall Height
- 2.66 in
- Overall Length
- 4.89 in
- Mount Hole Center-to-Center Length
- 3.89 in
- Bore Diameter
- 1 in
- Overall Width
- 1.925 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.