Shop TIMKEN
See all product information
Create Account
UCFLANGE307 FLANGEANGE BLOCK BALL BEARING
- Mfr # UCFL307
- Zoro # G924352879
product price:Â
$
279.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
2
Bearing Insert Type
Radial Ball
Overall Height
100 mm
Mount Hole Center-to-Center Length
141 mm
Flange Thickness
16 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL307
- Zoro #
- G924352879
- UPC #
- -
- Country of Origin
- United States
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Cast Iron
- Shaft Locking Type
- Set Screw
- System of Measurement
- Metric
Dimensions
- Overall Height
- 100 mm
- Mount Hole Center-to-Center Length
- 141 mm
- Flange Thickness
- 16 mm
- Bore Diameter
- 35 mm
- Overall Length
- 185 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.