Shop TIMKEN
See all product information
Create Account
UELFLANGE205-14 FLANGEANGE HOUSING UNIT
- Mfr # UELFL205-14
- Zoro # G924434704
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Overall Height
2.677 in
Flange Thickness
0.512 in
System of Measurement
Inch
Number of Mount Holes
2
Housing Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UELFL205-14
- Zoro #
- G924434704
- UPC #
- -
- Country of Origin
- United States
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
- Number of Mount Holes
- 2
- Housing Material
- Cast Iron
- Shaft Locking Type
- Concentric Collar
- Bearing Insert Type
- Radial Ball
Dimensions
- Overall Height
- 2.677 in
- Flange Thickness
- 0.512 in
- Mount Hole Center-to-Center Length
- 3 in
- Bore Diameter
- 0.875 in
- Overall Length
- 5.118 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.