Tingley
Full Sized PVC Overshoe, 5.5" High, Chemical Resistant XS
Mfr # 45811
Zoro # G2225439
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Red
- Material PVC
- Gender Men's
- Toe Type Plain
- Waterproof Yes
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT STENCIL NUMB<R KIT 3 In PLASTIC 138PCS (20Y525)
- MECHANIX WEAR Mechanics Gloves, M, Gray/White, Mesh (MSV-00-009)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, XL, 12PK (9673XL)
- STEINER Weldlite Welding Jacket, 45", Green, L (1036-L)
- TINGLEY Overboot, Men, M, Button Tab, Black, Rubber, PR (1400)
- TINGLEY Workbrutes Overshoes, Mens, XL, Pull On, Black, PVC, PR (35111)
- TINGLEY Overshoes, Mens, XL, Pull On, Black, Rubber, PR (1300)
- TINGLEY Workbrutes Overboots, Mens, S, Button Tab, Black, PVC, PR (35121)
- TINGLEY Workbrutes Overshoes, Mens, L, Pull On, Black, PVC, PR (35111)
- TINGLEY Workbrutes 10 Frigiflex PVC Overboots (35121.XL)
- TALON TRAX Overboots, Mens, 13, Button Tab, Blk, PVC, PR (3XE91)
- Tingley Foot Protection