Zoro Homepage

Motor Run Capacitor, 440/370V AC

  • Mfr # PRCF90A

  • Zoro # G703528044


product price: $26.99
/ea

Key Features

Microfarad Rating
90
Capacitor Voltage
440/370V AC
Capacitor Shape
Round
Overall Height
4 13/32 in
Overall Width
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRCF90A
Zoro #
G703528044
UPC #
840899102696
Country of Origin
United States

Dimensions

Overall Height
4 13/32 in
Overall Width
2 1/2 in
Diameter
2 1/2 in
Overall Depth
2 1/2 in
Case Height
3 29/32 in

Details

Microfarad Rating
90
Capacitor Voltage
440/370V AC
Capacitor Shape
Round
Case Material
Aluminum
Min. Temperature
-40 Degrees C
Item
Motor Run Capacitor
For Use With
Motor
Max. Temperature
70 Degrees C
Terminal Designations
Standard
Number of Pieces
1
Includes
USA Made Round Motor Run Capacitor
Standards
cUL, EIA-456-A, IEC 60252, RoHS Compliant, UL, UL 801
EIA UL Base
A
Frequency
50/60 Hz
Voltage
440V AC
Product Type
Motor Run Capacitor

Description

Motor Run Capacitor, Motor Run Capacitor, Round, 440/370V AC, Microfarad Rating 90 MFD, Overall Height Not Applicable, Case Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.