3-subject College Ruled Notebook - 150 Sheets - Wire Bound - 9 1/2in x 6in Sheet Size - 13in

  • Mfr # 65362

  • Zoro # G723363809


product price:  $8.45
/ea

Key Features

Height
13 in
Sheet Size
9-1/2 in x 6 in
Number of Sheets
150
Paper Color
Bright White
Length
9.8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
65362
Zoro #
G723363809
UPC #
25932653629
Country of Origin
United States

Dimensions

Height
13 in
Sheet Size
9-1/2 in x 6 in
Length
9.8 in
Width
7-1/2 in

Details

Item
Notebook
Number of Sheets
150
Paper Color
Bright White
Cover Color
Purple, Red, Green, Blue, Black
Features
Perforated, Divider
Binding
Wire Bound

Description

3-subject College Ruled Notebook - 150 Sheets - Wire Bound - 9 1/2in x 6in Sheet Size - 13in Height x 7.5in Width x 9.8in Length - Bright White Paper - Black, Red, Blue, Green, Purple Cover - Divider, Perforated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.