
Pendaflex, MANILA FOLDERS WITH TWO FASTENERS, 1/3-CUT TABS, LEGAL SIZE, 50PK
Mfr # FM313
Zoro # G710780701
product price:Â $49.49
/pk 50, $0.99/eaKey Features
Color
Manila
Material
Manila
Tab Cut
45660
Sheet Size
8 1/2in Width x 14in Length
Tab Position
Assorted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FM313
Zoro #
G710780701
UPC #
78787203136
Country of Origin
United States
Dimensions
Sheet Size
8 1/2in Width x 14in Length
Folder Thickness
11 pt.
Details
Item
Top Tab File Folder
Color
Manila
Material
Manila
Tab Cut
45660
Tab Position
Assorted
Features
Embossed
Number of Fasteners
2
Tab Location
Top
Fastener Capacity
2in
Sheet Standard
Legal
Description
Secure documents without bulking up your file cabinets. Manila classification folders have super-thin 2in capacity Lesspace fasteners to hold punched papers in place. Smooth back prevents fasteners from catching loose papers or other folders. Reinforced top. 1/3-Cut Tabs. Folder Size: Legal; Total Number of Dividers: 0; Total Number of Fasteners: 2; Cover Tab Style: Top Tab.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.