This item is Discontinued.

Tops Business Forms Pendaflex, PRESSBOARD EXPANDING FILE FOLDERS, 1/3-CUT TABS, LEGAL SIZE, BLUE, 25PK 9300T13

This item is Discontinued.

Tops Business Forms

Pendaflex, PRESSBOARD EXPANDING FILE FOLDERS, 1/3-CUT TABS, LEGAL SIZE, BLUE, 25PK (Discontinued)

Mfr # 9300T13
Zoro # G710780749
UPC # 78787930032
Country of Origin Mexico
Category File Folders
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9300T13
Zoro #
G710780749
UPC #
78787930032
Country of Origin
Mexico

Dimensions

Sheet Size
8 1/2in Width x 14in Length
Height
9 1/2in
Folder Thickness
25 pt.
Expansion Size
1in

Details

Item
Top Tab File Folder
Color
Blue
Material
Pressboard
Tab Cut
45660
Tab Position
Assorted
Features
Reinforced Gusset
Accessibility
Book Fold
Sheet Standard
Legal
Tab Location
Top

Description

Sturdy construction for active, daily use and large filing jobs. Reinforced rip-proof tape gussets for durable expansion. Heavy-duty pressboard. File Folder Size Type: Legal; File Folder Color: Blue; Color Family: Blue; File Folder Material: 25-pt Pressboard.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.