
Computation Notebook, Quadrille Rule (4 sq/in), Red Cover, (75) 11.75 x 9.5 Sheets
Mfr # 35126
Zoro # G623334268
product price:Â $33.15
/eaKey Features
Binding Location
Side
Number of Sections
1
Paper Color
White
Height
11-3/4 in
Binding
Taped
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
35126
Zoro #
G623334268
UPC #
25932351266
Country of Origin
Malaysia
Dimensions
Height
11-3/4 in
Sheet Size
11.75 in x 9.5 in
Sheet Ruling Size
4 sq/in
Width
9-1/2 in
Details
Binding Location
Side
Number of Sections
1
Paper Color
White
Binding
Taped
Number of Sheets
75
Recycled Content
0%
Cover Color
Red
Format
Quadrille Rule
Cover Material
Pressboard
Item
Computation Notebook
Description
Create a permanent record of research notes and figures with this computation notebook. The quad-rule layout provides a handy guide for numbers, diagrams and other details, while the numbered pages make it easy to reference previously written information. A durable pressboard cover protects your notes from dirt and damage. With a handy front label, this computation notebook lets you label and date work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.