
Prism Plus Colored Paper Pads, 12PK
Mfr # TOP63130
Zoro # G823364829
product price:Â $57.55
/pk 12, $4.80/eaKey Features
Front Lines Space
0.34 in
Paper Color
Ivory
Margin Left Space
1-1/4 in
Paper Weight
16 lb
Green Environmental Attribute
Sustainable Forestry Initiative
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TOP63130
Zoro #
G823364829
UPC #
25932631306
Country of Origin
United States
Dimensions
Sheet Size
8-1/2 in x 11-3/4 in
Details
Front Lines Space
0.34 in
Paper Color
Ivory
Margin Left Space
1-1/4 in
Paper Weight
16 lb
Green Environmental Attribute
Sustainable Forestry Initiative
Features
Easy Tear, Rigid, Hard Cover, Perforated
Number of Sheets
50
Item
Notepad
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.